0
1
2
3
4
5
6
7

Stretch Pocket Trousers 32R Size 42"

Order Code: ZT2418182S

£72.99 Inc VAT (20%)

Currently unavailable

Description

Who needs a toolbelt when there's a trouser like the Trade DWR Stretch Pocket Trouser? This slim-cut water-resistant pant offers superior mobility thanks to a touch of spandex in its durable fabric along with a diamond-shaped crotch gusset.Durable Abrasion Resistant Cordura Knee Pad PocketsDiamond shaped crotch gusset adds to comfort and ease of movementSide Cargo Pocket with Secure Closure and Stacked PocketsRear Pockets are Cut Away From GarmentExtra wide center back belt loopCarpenter Loop on Right HipPull Out Tool PocketsCell phone pocket on right thigh with hook & loop closureCAT Yellow Rivet on right pocket

See full description
Specifications for Stretch Pocket Trousers 32R Size 42"
  • Height
    8mm
  • Fabric Weight
    1500g
  • Gender
    Men
  • Colour
    Black-Black
  • Size
    42"
  • Length
    165mm
  • Material
    Shell 1, 65% Cotton 33% Polyester 2% Elastane Shell 2, 100% Nylon
  • Width
    142mm
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome