SUPER CLICK PC TRS NAVY32 TALL

Order Code: ZT2114890S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

235gsm Poly Cotton, Zip fly with hook/bar and button fastening, Belt loops, 2 Swing hip pockets, 2 Cargo pockets, 2 Rear pockets with stud flap, Sewn in crease, Knee pad pockets, Available in tall fit (T) and short (S)

Specifications for SUPER CLICK PC TRS NAVY32 TALL
  • Colour
    Navy Blue
  • Size
    32T
  • MFR Part No.
    PCTHWN32T
  • Height
    200mm
  • Length
    540mm
  • Width
    380mm
  • Fabric Weight
    0.613kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome