Thermal Long John Blue Trousers - Size XL

Order Code: ZT5363893S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Thermal long John Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing. Soft, polyester/viscose fibre, Good insulation againstcold conditions, Lightweight material, Heat seal labelling for irritation-free fit, Essential later for cold temperatures Ideal for; Warehouse/Distribution Construction/Trade Engineering/Fabrication Farming/Agriculture Rambling/Walking Winter sports

See full description
Specifications for Thermal Long John Blue Trousers - Size XL
  • Gender
    Men
  • Size
    XL
  • Material
    Blend
  • Fabric
    Polyester/Viscose
  • Product Type
    Long Johns
    Base Layers
  • Weight
    250g
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome