Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Toledo Work Trousers Black 38" 82C54 Reg
By Marwin
Order Code:
ZT1045395P
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
9-12
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/toledo-work-trousers-black-38-inch-82c54-reg/p/ZT1045395P
Add to quotation
View all Trousers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Toledo Work Trousers Black 38" 82C54 Reg
MFR Part No.
03079-010-09L32W38.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome