Trade Flex Trousers Black 30L

Order Code: ZT5312222S

£61.99 Inc VAT (20%)


Description

Durable twill cotton work trousers with built-in stretch for comfort and flexibility. Slim fit with comfort gusset for freedom of movement. Abrasion-resistant, top-loading CorduraÆ knee pockets for enhanced durability. Features holster, cargo, rule, mobile phone and secure, zipped pockets. Hammer loop, tool loops and D-ring for tool and accessory storage. Hard-wearing canvas fabric hem and pocket reinforcements for enhanced durability. Triple-stitched seams. Certified Sedex.

See full description
Specifications for Trade Flex Trousers Black 30L
  • Gender
    Men
  • Colour
    Black
  • Material
    81% Polyester, 19% Cotton
  • Size
    30 Long
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome