Trade Holster Trousers Black 36L

Order Code: ZT5313228S

£71.99 Inc VAT (20%)


Description

Durable work trousers made from heavy-duty twill fabric with stretch panels for comfort and flexibility. Two-layered reinforced seat for long-lasting performance. Tapered fit ñ wider in the thigh and tapered at the hem for a modern and comfortable fit. Abrasion-resistant, top-loading CorduraÆ knee pockets with two positions for comfort and durability. Hard-wearing, abrasion-resistant hem and pocket reinforcements. Easy-access holster pockets with tool loops for tool and accessory storage. Cargo pockets with zipped section, rule pocket, mobile phone pocket, hammer loops and D-ring. Certified Sedex.

See full description
Specifications for Trade Holster Trousers Black 36L
  • Material
    65% Polyester/35% Cotton
  • Colour
    Black
  • Gender
    Men
  • Size
    36 Long
  • Product Type
    Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome