TRJ600 Pro Action Trousers


Select
Select
Select
£15.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £15.99

Description

-Hard wearing polycotton fabric
-Durable water repellent finish
-Part-elasticated waist
-Knee pad pockets
-Belt loops
-Metal Shank button to CF fasten
-2 front pockets, 1 with small coin pocket
-Multi zip pockets, 1 side zipped pocket, 2 back pockets
-Reinforced crotch seam with triple stitching

Feature Attributes

Gender:
Unisex
Series:
Pro Action
Material:
Poly-Cotton
MFR Part No.:
TRJ600
Product Type:
Work Trousers
Fabric Weight:
245 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome