Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 76C46 (L30W30.5)
By Mascot
Order Code:
ZT1148733P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-76c46-l30w30-5/p/ZT1148733P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 76C46 (L30W30.5)
MFR Part No.
17731-442-09L30W30.5
Gender
Men
Material
Polycotton
Colour
Black
Series
UNIQUE
Leg Length
29in
Waist Size
30.5in
Product Type
Work Trousers
Fit
Short
Size
30.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome