Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 76C48 (L30W32.5)
By Mascot
Order Code:
ZT1148734P
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-76c48-l30w32-5/p/ZT1148734P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Tags:
#BulkDiscount
Specifications
Specifications for Trousers with Holster Pockets - Black 76C48 (L30W32.5)
Leg Length
29in
Colour
Black
Size
32.5
Product Type
Work Trousers
Gender
Men
Waist Size
32.5in
Material
Polycotton
MFR Part No.
17731-442-09L30W32.5
Series
UNIQUE
Fit
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome