Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 76C50 (L30W34.5)
By Mascot
Order Code:
ZT1148735P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-76c50-l30w34-5/p/ZT1148735P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 76C50 (L30W34.5)
Material
Polycotton
Series
UNIQUE
Leg Length
29in
MFR Part No.
17731-442-09L30W34.5
Size
34.5
Product Type
Work Trousers
Gender
Men
Colour
Black
Waist Size
34.5in
Fit
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome