Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 82C48 (L32W32.5)
By Mascot
Order Code:
ZT1148745P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-82c48-l32w32-5/p/ZT1148745P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 82C48 (L32W32.5)
Product Type
Work Trousers
Size
32.5
Colour
Black
Waist Size
32.5in
MFR Part No.
17731-442-09L32W32.5
Series
UNIQUE
Fit
Regular
Material
Polycotton
Gender
Men
Leg Length
31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome