Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 82C50 (L32W34.5)
By Mascot
Order Code:
ZT1148747P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-82c50-l32w34-5/p/ZT1148747P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 82C50 (L32W34.5)
Waist Size
34.5in
Size
34.5
Leg Length
31in
Material
Polycotton
Colour
Black
MFR Part No.
17731-442-09L32W34.5
Product Type
Work Trousers
Gender
Men
Fit
Regular
Series
UNIQUE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome