Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 82C52 (L32W36.5)
By Mascot
Order Code:
ZT1148749P
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-82c52-l32w36-5/p/ZT1148749P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 82C52 (L32W36.5)
Material
Polycotton
MFR Part No.
17731-442-09L32W36.5
Colour
Black
Waist Size
36.5in
Size
36.5
Gender
Men
Series
UNIQUE
Leg Length
31in
Fit
Regular
Product Type
Work Trousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome