Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Black 82C54 (L32W38.5)
By Mascot
Order Code:
ZT1148750P
£69.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-black-82c54-l32w38-5/p/ZT1148750P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Black 82C54 (L32W38.5)
Series
UNIQUE
Size
38.5
Gender
Men
MFR Part No.
17731-442-09L32W38.5
Leg Length
31in
Material
Polycotton
Waist Size
38.5in
Colour
Black
Product Type
Work Trousers
Fit
Regular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome