Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Dark Navy 76C50 (L30W34.5)
By Mascot
Order Code:
ZT1148698P
£79.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-dark-navy-76c50-l30w34-5/p/ZT1148698P
Add to quotation
Schedule an order and save 5%
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Dark Navy 76C50 (L30W34.5)
Fit
Short
Size
34.5
Series
UNIQUE
MFR Part No.
17731-442-010L30W34.5
Material
Polycotton
Leg Length
29in
Waist Size
34.5in
Gender
Men
Product Type
Work Trousers
Colour
Navy Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome