Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Dark Navy 76C54 (L30W38.5)
By Mascot
Order Code:
ZT1148700P
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-dark-navy-76c54-l30w38-5/p/ZT1148700P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Tags:
#BulkDiscount
Specifications
Specifications for Trousers with Holster Pockets - Dark Navy 76C54 (L30W38.5)
Waist Size
38.5in
Material
Polycotton
Series
UNIQUE
Gender
Men
Fit
Short
Leg Length
29in
MFR Part No.
17731-442-010L30W38.5
Size
38.5
Colour
Navy Blue
Product Type
Work Trousers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome