Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Dark Navy 82C46 (L32W30.5)
By Mascot
Order Code:
ZT1148706P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-dark-navy-82c46-l32w30-5/p/ZT1148706P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Dark Navy 82C46 (L32W30.5)
Fit
Regular
Material
Polycotton
Waist Size
30.5in
Product Type
Work Trousers
Series
UNIQUE
Size
30.5
Colour
Navy Blue
Gender
Men
MFR Part No.
17731-442-010L32W30.5
Leg Length
31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome