Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Dark Navy 82C50 (L32W34.5)
By Mascot
Order Code:
ZT1148710P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-dark-navy-82c50-l32w34-5/p/ZT1148710P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Dark Navy 82C50 (L32W34.5)
Fit
Regular
Series
UNIQUE
MFR Part No.
17731-442-010L32W34.5
Waist Size
34.5in
Material
Polycotton
Size
34.5
Product Type
Work Trousers
Gender
Men
Colour
Navy Blue
Leg Length
31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome