Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Holster Pockets - Dark Navy 82C52 (L32W36.5)
By Mascot
Order Code:
ZT1148712P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-holster-pockets-dark-navy-82c52-l32w36-5/p/ZT1148712P
Add to quotation
View all Trousers
Description
Lightweight trousers with holster pockets
Available in Dark Navy and Black.
Specifications
Specifications for Trousers with Holster Pockets - Dark Navy 82C52 (L32W36.5)
Gender
Men
MFR Part No.
17731-442-010L32W36.5
Leg Length
31in
Fit
Regular
Waist Size
36.5in
Colour
Navy Blue
Product Type
Work Trousers
Size
36.5
Series
UNIQUE
Material
Polycotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome