Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Trousers
Trousers with Stretch Inserts - Dark Navy 90C46 (L35W30.5)
By Mascot
Order Code:
ZT1152462P
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/safety/trousers/trousers-with-stretch-inserts-dark-navy-90c46-l35w30-5/p/ZT1152462P
Add to quotation
View all Trousers
Description
Trousers with holster pockets and stretch inserts
Elastic inserts provide unique freedom of movement.
Specifications
Specifications for Trousers with Stretch Inserts - Dark Navy 90C46 (L35W30.5)
Width
375mm
Length
407mm
Gender
Men
Height
31mm
Fabric Weight
0.95kg
Colour
Navy Blue
Leg Length
90cm / 35in
Waist Size
78cm / 30.5in
Size
30.5
MFR Part No.
18531-442-010L35W30.5
Material
Polycotton
Fit
Long
Product Type
Work Trousers
Series
ACCELERATE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome