0
1
2
3

Velour Track Pant Nomad Size Large Female

Order Code: ZT4975952S

£51.99 Inc VAT (20%)


Description

Straight leg diamante embellished tracksuit bottoms in classic velour. Pair with the matching track top for a full iconic Juicy Couture tracksuit.
Adjustable drawstring waist
Front seam through front leg.
Zip pockets
'JC' diamante logo to front hip.

See full description
Specifications for Velour Track Pant Nomad Size Large Female
  • Upper Material
    95% Polyester 5% Elastane
  • Material
    95% Polyester 5% Elastane
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Gender
    Women
  • Colour
    Nomad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome