0
1
2
3

Velour Track Pant Powder Blue Size Extra Large Female

Order Code: ZT4975996S

£53.99 Inc VAT (20%)


Description

Straight leg diamante embellished tracksuit bottoms in classic velour. Pair with the matching track top for a full iconic Juicy Couture tracksuit.
Adjustable drawstring waist
Front seam through front leg.
Zip pockets
'JC' diamante logo to front hip.

See full description
Specifications for Velour Track Pant Powder Blue Size Extra Large Female
  • Gender
    Women
  • Fastening Method
    Slip On
  • Upper Material
    95% Polyester 5% Elastane
  • Fitting
    Standard
  • Colour
    Powder Blue
  • Material
    95% Polyester 5% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome