Waterproof Work Trousers


Select
Select
£10.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £10.99

Description

These lightweight rain suit trousers are a convenient solution to outdoor working. Easily worn over normal workwear, they're comfortable and stretchable to maintain productivity despite the weather.

Features and Benefits
• 100% waterproof for guaranteed protection in harsh conditions
• High frequency welded seams for durability
• Elasticated waist for comfort and freedom of movement
• Legs opening adjusted by snap studs for an excellent fit
• Available in a choice of navy or yellow

Standards
• EN 343:2003 + A1: 2007

Feature Attributes

Fabric Weight:
170 g/m²
Product Type:
Rainsuit Trousers
Gender:
Unisex
Material:
Polyester,Polyurethane
Leg Length:
Regular
MFR Part No.:
SIR3301B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome