Women's Panelled Leggings Black XL

Order Code: ZT5341761S

£24.99 Inc VAT (20%)


Description

Opaque, stretch fabric. Deep waistband with inner pocket. Squat-proof. Fine mesh panels on front and back thigh. Laser cut panels at lower calves, front and back. Tombo tear-out label. BSCI certified.

Specifications for Women's Panelled Leggings Black XL
  • Gender
    Women
  • Material
    87% Polyester, 13% Elastane
  • Colour
    Black
  • Product Type
    Leggings
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome