Hi-vis 2-band Tabard (HVJ269) Orange 2XL3X

Order Code: ZT5347379S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Hi Vis Yellow & Orange conform to EN1150:1999. 10cm elastication and 10cm hook and loop fastening on each side for wide chest adjustment and comfortable wearing. Two 5cm reflective bands around the body. Ideal for cyclists, football teams, charity workers etc.

Specifications for Hi-vis 2-band Tabard (HVJ269) Orange 2XL3X
  • Colour
    Orange
  • Product Type
    Tabards
  • Gender
    Unisex
  • Material
    100% Polyester
  • Size
    2XL/3XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome