Hi-vis 2-band Tabard (HVJ269) Yellow Lxl

Order Code: ZT5347337S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Hi Vis Yellow & Orange conform to EN1150:1999. 10cm elastication and 10cm hook and loop fastening on each side for wide chest adjustment and comfortable wearing. Two 5cm reflective bands around the body. Ideal for cyclists, football teams, charity workers etc.

Specifications for Hi-vis 2-band Tabard (HVJ269) Yellow Lxl
  • Colour
    Yellow
  • Product Type
    Tabards
  • Size
    Large/XL
  • Material
    100% Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome