Hi-vis Reflective Border Tabard (HVJ259) Grey C

Order Code: ZT5347896S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Great sporting event, outdoor activities and promotional tabards with reflective border around for the extra visibility, 10cm elastication and 10cm hook and loop fastening on each side for wide chest adjustment and comfortable wearing; Large decoration area on the front and rear. Oeko-Tex certified.

Specifications for Hi-vis Reflective Border Tabard (HVJ259) Grey C
  • Gender
    Unisex
  • Colour
    Grey
  • Material
    100% Polyester
  • Product Type
    Tabards
  • Size
    Child

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome