Hi-vis Reflective Border Tabard (HVJ259) Sky Blue SM

Order Code: ZT5348113S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Great sporting event, outdoor activities and promotional tabards with reflective border around for the extra visibility, 10cm elastication and 10cm hook and loop fastening on each side for wide chest adjustment and comfortable wearing; Large decoration area on the front and rear. Oeko-Tex certified.

Specifications for Hi-vis Reflective Border Tabard (HVJ259) Sky Blue SM
  • Product Type
    Tabards
  • Gender
    Unisex
  • Size
    Small/Medium
  • Material
    100% Polyester
  • Colour
    Sky Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome