0
1
2

Gosculpt Leopard Longline Bra Dark Pink Size Extra Large Female

Order Code: ZT5522727S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Activate your workout motivation in comfort and style wearing Skechers GOSCULPT Leopard Longline Bra. This sports bra features our breathable Skechers GOSCULPT knit fabric semi-sweetheart V-neck line scooped back and medium light support.
Skechers GOSCULPT knit fabric
Long line bra silhouette with a scoop back detail
Subtle sweetheart V-shape front neckline
Breathable mesh shelf bra with Air-Cooled Memory Foam removable cups
Lasered mini scallop edge detailing at hem
Medium light support
Tonal Skechers diamond logo at center back

See full description
Specifications for Gosculpt Leopard Longline Bra Dark Pink Size Extra Large Female
  • Material
    73% Polyester 27% Spandex
  • Colour
    Dark Pink
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome