0
1
2

Misty Floral Zip Front Bra Blue/Lavender Size Large Female

Order Code: ZT5522371S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

Add a little petal power to your workouts in Skechers GOWALK Misty Floral Zip Front Bra. This floral print athletic bra features a Skechers GOFLEX moisture-wicking nylon and spandex blend fabric
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40 properties
Breathable mesh lining with Skechers Air-Cooled Memory Foam removable cups
Adjustable racerback straps
Center front semi auto-lock diamond zip-pull

See full description
Specifications for Misty Floral Zip Front Bra Blue/Lavender Size Large Female
  • Colour
    Blue/Lavender
  • Material
    92% Polyester 8% Spandex
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome