0
1
2

Ball Valve Lockout


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Locks quarter-turn ball valves in OFF position. Fits virtually any valve lever up to 76mm. Very compact and lightweight solution. Available in two sizes.

Feature Attributes

Material:
Steel
Overall Width:
98 mm
Overall Length:
156 mm
Finish:
Powder-coated
Colour:
Red
Lockout Type:
Ball Valve Lockout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome