Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Safety
Site Safety
Lockout Tag Out
Valve Lockout Devices
(39)
Brand
(39)
Brady
(13)
Centurion
(1)
Hosefit
(5)
IMI Norgren
(1)
JAYMAC
(3)
+4 more
Price
£11
£2K
£11 - £2K
Special Offers
(14)
BulkDiscount
(12)
ClearanceProduct
(1)
ReducedPrice
(1)
Lockout Type
(23)
Ball Valve Lockout
(9)
Blocking Arm
(2)
Gate Valve Lockout
(9)
Gas Cylinder Valve Lockout
(1)
Valve Lockout Base Clamp
(2)
Material
(18)
Nylon
(5)
Polypropylene
(6)
Steel
(4)
Stainless Steel
(3)
Special Features
(15)
Chemical-resistant
(2)
Corrosion-Resistant
(2)
Hole size: 46 x 38mm
(1)
Interior size of 84mm dia. x 150mm, accepts neck rings up to 34mm dia
(1)
Rust-resistant plating
(4)
+4 more
Finish
(9)
Powder-Coated
(3)
Vinyl Coating
(6)
Colour
(26)
Red
(25)
Yellow
(1)
Maximum Number of Padlocks
(7)
1
(5)
4
(2)
Maximum Shackle Diameter
(11)
4.76mm
(2)
7mm
(2)
7.24mm
(2)
9.7mm
(4)
9.53mm
(1)
Overall Width
(18)
25mm
(1)
35.9mm
(1)
39.4mm
(2)
50.6mm
(1)
57mm
(1)
+10 more
Overall Length
(16)
2.4mm
(2)
64mm
(1)
95mm
(1)
118mm
(1)
120.1mm
(1)
+9 more
Overall Height
(2)
153.70mm
(1)
179.10mm
(1)
Safety
Site Safety
Lockout Tag Out
Valve Lockout Devices
Find Valve Lockout Devices Products
Sort By
List View
Grid View
Ball Valve Lockout
By
Brady
Get it on
Mon, 17th Mar
#ReducedPrice
From
£19.99
Inc VAT
Up to 13% off
View 3 Variants
Gate Valve Lockout
By
Matlock
Get it on
Mon, 17th Mar
#BulkDiscount
From
£11.29
Inc VAT
View 5 Variants
Ball Valve Lockout
By
Matlock
Get it on
Mon, 17th Mar
#BulkDiscount
From
£19.99
Inc VAT
View 3 Variants
Standard Gate Valve Lockout
By
Brady
Get it on
Mon, 17th Mar
From
£13.39
Inc VAT
View 4 Variants
Prinzing Ball Valve Lockout
By
Brady
Get it on
Mon, 17th Mar
From
£69.99
Inc VAT
View 2 Variants
1/4in to 1in Ball Valve Lockout - BVL-04RED
By
JAYMAC
Get it by
Mon, 17th Mar
£70.99
Inc VAT
1
Add To Basket
3/4in BSPP Lockout Valve (1in Body) - CR144A
By
IMI Norgren
Get it by
Mon, 17th Mar
£1,999.99
Inc VAT
1
Add To Basket
1in Fuel Lock-out Valve - FLV-1
By
Hosefit
Get it by
Mon, 17th Mar
£52.99
Inc VAT
1
Add To Basket
Stainless Steel Locking Device to Suit DN20 - HPBVLD-2
By
LHA
Get it by
Mon, 17th Mar
£20.99
Inc VAT
1
Add To Basket
Stainless Steel Locking Device to Suit DN6 - HPBVLD-1
By
LHA
Get it by
Mon, 17th Mar
£13.99
Inc VAT
1
Add To Basket
Stainless Steel Locking Device to Suit DN32 - HPBVLD-3
By
LHA
Get it by
Mon, 17th Mar
£27.99
Inc VAT
1
Add To Basket
2.1/2in to 6.1/2in Gate Valve Lockout - GVL-40RED
By
JAYMAC
Get it by
Mon, 17th Mar
£119.99
Inc VAT
1
Add To Basket
1in to 21/2in Gate Valve Lockout - GVL-16RED
By
JAYMAC
Get it by
Mon, 17th Mar
£59.99
Inc VAT
1
Add To Basket
32-76mm Ball Valve Lockout - LOK024
By
Hosefit
Get it by
Mon, 17th Mar
£71.99
Inc VAT
1
Add To Basket
9.5-31mm Ball Valve Lockout - LOK023
By
Hosefit
Get it by
Mon, 17th Mar
£59.99
Inc VAT
1
Add To Basket
Butterfly Valve Lockout - LOK018
By
Hosefit
Get it by
Mon, 17th Mar
£129.99
Inc VAT
1
Add To Basket
Lockout Board - LOK173 Ball Valves
By
Centurion
Get it by
Mon, 17th Mar
£469.99
Inc VAT
1
Add To Basket
Pneumatic Lockout - LOK063
By
Hosefit
Get it by
Mon, 17th Mar
£42.99
Inc VAT
1
Add To Basket
Valve & Electrical Lockout Toolbox Kit 23-Piece MLKS1117VKA
By
Master Lock
Order by 2pm,
get it
Tomorrow
£329.99
Inc VAT
1
Add To Basket
Universal Valve Lockout Base Clamping Unit
By
Brady
Get it in
12-15
working days
From
£79.99
Inc VAT
View 2 Variants
Gas Lockout - MTL9508908K
By
Matlock
Get it in
12-15
working days
#BulkDiscount
£17.99
Inc VAT
1
Add To Basket
Flange Ball Valve Lockout
By
Matlock
Get it in
12-15
working days
#BulkDiscount
£31.99
Inc VAT
1
Add To Basket
Lockout Blocking Arms
By
Brady
Get it in
12-15
working days
#BulkDiscount
From
£30.99
Inc VAT
View 2 Variants
V500 Universal Ball Valve Lockout Device
Get it on
Mon, 17th Mar
£17.99
Inc VAT
1
Add To Basket
Small Ball Valve Lockout 0.25in - 1in Metal
Get it on
Mon, 17th Mar
£19.99
Inc VAT
£20.99
4.5% off
1
Add To Basket