Standard Gate Valve Lockout


£12.99 Inc VAT (20%)

See 4 Product Variants
£12.99

Description

Locks out gate valves from 25 to 320mm. Made of durable polypropylene for superior impact and chemical resistance. Withstands temperatures from -30°C to 150°C.
Comes with danger labels in English, Spanish and French.
Colour: red (yellow, green and blue available on request).
Max. shackle diameter: 6.5mm. Min. shackle clearance: 38mm.

Feature Attributes

Lockout Type:
Gate Valve Lockout
Min. Shackle Clearance:
38 mm
Colour:
Red
Maximum Shackle Diameter:
9.7 mm
Material:
Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome