Gas Lockout - MTL9508908K

Order Code: ZT1185499X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Used to prevent access to the main cylinder valve, the unit encloses the valve head and is locked in place with two interlocking plates. Installs in seconds and provides quick and easy identification of a full cylinder, with the security of a padlock to lock the device in place to prevent unauthorised use. Each lockout is supplied with two extra labels, your choice of which can be fixed onto the lockout to depict if the cylinder currently being locked out, is full or empty.

Interior size of 84mm dia. x 150mm, accepts neck rings up to 34mm dia.

See full description
Specifications for Gas Lockout - MTL9508908K
  • MFR Part No.
    LOK056
  • Lockout Type
    Gas Cylinder Valve Lockout
  • Special Features
    Interior size of 84mm dia. x 150mm, accepts neck rings up to 34mm dia
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome