0
1

Prinzing Ball Valve Lockout


£63.99 Inc VAT (20%)

See 2 Product Variants
£63.99

Description

The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve. Locks out pipes from 12.50 to 31mm in open and closed position.
Colour: red.
Material: ultra-tough polypropylene.
Accepts padlocks: shackle clearance 38mm, shackle diameter 6.5mm.

Feature Attributes

Material:
Polypropylene
Min. Shackle Clearance:
38 mm
Maximum Number of Padlocks:
4
Colour:
Red
Lockout Type:
Ball Valve Lockout
Maximum Shackle Diameter:
7.24 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome