1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Valve Lockout Devices
0
1
2
3
4
5
6
7

Universal Valve Lockout Base Clamping Unit


See all variants from
£79.99Inc VAT (20%)
See all variants from £79.99

Description

The Brady® modular universal lockout removes the need for different types and sizes of lockout devices as it can do it all, you can tailor it to meet your specific requirement.

Available in two sizes:
Base Clamp Unit - Small
Capacities: max. valve handle width: 19mm; max. handle thickness: 25mm.
Accepts padlocks: shackle clearance 20mm, shackle diameter 9mm.

Base Clamp Unit - Large
Colour: red.
Capacities: max. valve handle width: 41mm; max. handle thickness: 31.75mm.
min. shackle clearance 20mm, max. shackle diameter 9mm.
Cable attachment for use with small & large base clamp units.
Cable attachment with 2.44m sheathed metal cable.
Cable diameter 3.25mm.
Accepts padlocks: shackle clearance 20mm, shackle diameter 9mm.

See full description

Feature Attributes

Overall Length:
2.4 mm
Lockout Type:
Valve Lockout Base Clamp
Min. Shackle Clearance:
20 mm
Colour:
Red
Special Features:
Rust-resistant plating
Maximum Shackle Diameter:
4.76 mm
More attributes