Flange Ball Valve Lockout

Order Code: ZT1185500X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

On Flange Ball Valves the lever handle can be removed after operation. Once the valve is in the desired position and the handle removed, this lockout device fits over the top of the stem ring. The two sections of the device slide together over the top of the stem, ensuring it is suitable for various sizes of valves.

Hole size: 46 x 38mm.

See full description
Specifications for Flange Ball Valve Lockout
  • Lockout Type
    Ball Valve Lockout
  • Colour
    Red
  • Special Features
    Hole size: 46 x 38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome