Chest Wader 142 VP PT Waders Green Size 42

Order Code: ZT2417916S

£73.99 Inc VAT (20%)

Currently unavailable

Description

Practical durable wading pants; ideal for a variety of uses in the agricultural sector. Features a steel-tipped toe and steel midsole for impact and penetration protection.Full Safety Chest WaderPVC UpperWaterproofSteel Midsole ProtectionSteel Toe Cap Resistant up to 200 Joules ImpactFully Adjustable Buckle Belt BraceOil Resistant SoleComplies with ISO20345 Safety Footwear StandardAntistatic Protection and Heel Energy Absorbant

See full description
Specifications for Chest Wader 142 VP PT Waders Green Size 42
  • Gender
    Men
  • Colour
    Green
  • Sole Material
    Rubber
  • Height
    128mm
  • Width
    362mm
  • Fastening
    Elasticated
  • Length
    457mm
  • Weight
    3525g
  • Size
    8
  • Material
    PVC
  • Features
    Waterproof
  • Standards Met
    EN ISO 20345, 2011
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Heel Height
    25mm
  • Fastening Method
    Elasticated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome