PVC CHEST WADER 06/06.5 (388VP)

PVC CHEST WADER 06/06.5 (388VP)

Order Code: ZT2114897SCopy

£55.99 Inc VAT (20%)


Description

Practical, durable wading pants; ideal for a variety of uses in the agricultural sector. , No steel components, Colour: Green, Standard: CE, Non Safety, 100% waterproof.Practical, durable wading pants; ideal for a variety of uses in the agricultural sector. , 100% waterproof.

Specifications for PVC CHEST WADER 06/06.5 (388VP)
  • Colour
    Green
  • MFR Part No.
    PCW06
  • Width
    402mm
  • Size
    6
  • Weight
    3.11kg
  • Length
    406mm
  • Height
    386mm
  • Shoe Size
    6