Adjustable Walking Stick

Order Code: ZT1280216S

£14.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.490%
5 +£13.626%


Description

This cane features a lightweight, robust aluminium construction and ergonomically contoured handle. The non-slip rubber foot automatically adapts to the terrain, while the handle includes a useful elasticated wrist strap. What really sets this stick apart from the others is its unique, one handed adjustment. Simply lift the handle while holding the tip with your foot and the stick will extend. To retract, push downward while lifting the conveniently located collar. This quick adjustment feature is great for helping someone rise from a chair and a potential life-saver when tackling stairs, when a normal cane may overstretch the user.

See full description
Specifications for Adjustable Walking Stick
  • Material
    Aluminium