Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Personal Mobility
Walking Aids & Accessories
Barrel Crutch Handle 28" x 1.5"
By RST
Order Code:
ZT4968389S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.47
4%
1
Add to basket
Get it in
5-6
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/walking-aids-and-accessories/barrel-crutch-handle-28-inch-x-1-5-inch/p/ZT4968389S
Add to quotation
View all Walking Aids & Accessories
Description
RST Barrel Crutch Handle 28" x 1.5" Straight Taper Shaft length 28" (711mm) Diameter 1 1/2"
Tags:
#BulkDiscount
Specifications
Specifications for Barrel Crutch Handle 28" x 1.5"
Diameter
1.5in
Product Type
Crutch Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome