415393 Pack of Safety Labels

Order Code: ZT3082122S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Description: 11 x 100mm dia.
Height mm: 100.
Material: Self adhesive vinyl.
Material: Self-adhesive vinyl.
Product Type: General safety labels.
Sign Description: Personal protective equipment signs.
Size mm: 11 x 100.
Width mm: 100.Pack of 11 x 100mm dia. self-adhesive labels.

See full description
Specifications for 415393 Pack of Safety Labels
  • Material
    Self-Adhesive Vinyl
  • Size
    11 x 100mm
  • Width
    100mm
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome