0
1

Adhesive Metal Tape with 10 Grip Edge Magnets, 35mm x 5m, White

Order Code: ZT2659804S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.634%


Description

Flexible self-adhesive metal tape and 10 grip edge magnets perfect for attaching pictures, lists and notes. The tape can be easily cut to size and features a foam adhesive which adapts to a variety of surfaces.

Our strong rare earth magnets can hold up to 5 pieces of paper each and are easily removed thanks to their unique protruding edges.

Can be written on: Yes
Magnet diameter: 30 mm
Tape width: 35 mm
Tape length: 5 m

Designed in Germany and built to last

See full description
Specifications for Adhesive Metal Tape with 10 Grip Edge Magnets, 35mm x 5m, White
  • Tape Width
    35mm
  • Colour
    White
  • Product Type
    Adhesive Metal Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome