0
1

Aisle Markers, Numbers or Letters, Self Adhesive, 140 x 230mm

Order Code: ZT1257033X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.365%
20 +£4.1310%


Description

Complete packs of self adhesive letters or numbers. Choose from either letters (A-Z) or numbers (0-9), with each pack containing one complete card of each digit or letter. Specify which pack you require upon ordering.

Features and Benefits:
•Clean peel, leaves no residue
•Allows for easy and quick warehouse identification
•Printed black on yellow, ensuring high visibility

Typical Applications:
•Warehouses
•Labelling of shelves, racking, bins and other areas
•Offices for labelling files

See full description
Specifications for Aisle Markers, Numbers or Letters, Self Adhesive, 140 x 230mm
  • Colour
    Yellow/Black
  • MFR Part No.
    F8
  • Length
    140mm
  • Width
    230mm
  • Pack Quantity
    Varies
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome