Character Set, HxW 130 X 45mm, Self-Adhesive Numbers 0 - 9, 10 Cards

Order Code: ZT2709225S

£169.99 Inc VAT (20%)


Description

Character set, HxW 130 x 45 mm, self-adhesive numbers 0 - 9, 10 cards. Supplied = assembled. Height = 130 mm. Width = 45 mm. Delivery form = card sets. Delivery unit = 10 cards 0 to 9. Number of characters per card = 5 pcs. Type of mounting = self-adhesive. Material = plastic film. Product type = character sets. Can be removed individually. High visibility provided by yellow/black colour scheme. High level of adhesion and stability. Leaves no residue. Separately detachable film characters on practical backing cards. Especially prominent due to its black/yellow contrast. High adhesion and tear resistance. Depending on the letter size, the cards hold different numbers of characters.

See full description
Specifications for Character Set, HxW 130 X 45mm, Self-Adhesive Numbers 0 - 9, 10 Cards
  • Material
    Plastic Film
  • Mounting Type
    Self-Adhesive
  • Product Type
    Character Sets
  • Supplied
    Assembled
  • Height
    130mm
  • Number of Characters Per Card
    5
  • Width
    45mm
  • Delivery Unit
    10 Cards 0 To 9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome