Character Set, HxW 230 X 140mm, Self-Adhesive Letters A - Z, 26 Letters

Order Code: ZT2709030S

£319.99 Inc VAT (20%)


Description

Character set, HxW 230 x 140 mm, self-adhesive letters A - Z, 26 letters. Supplied = assembled. Height = 230 mm. Width = 140 mm. Delivery form = letter sets. Delivery unit = 26 letters A - Z. Type of mounting = self-adhesive. Material = plastic film. Product type = character sets. Tear resistant self-adhesive film. Signal effect due to yellow/black colour scheme. For application to aluminium signs. For aluminium signs. Numbers or letters on tear resistant, yellow self-adhesive film for optimum visibility. Height x width 230 x 140 mm.

See full description
Specifications for Character Set, HxW 230 X 140mm, Self-Adhesive Letters A - Z, 26 Letters
  • Material
    Plastic Film
  • Mounting Type
    Self-Adhesive
  • Product Type
    Character Sets
  • Supplied
    Assembled
  • Height
    230mm
  • Delivery Unit
    26 Letters A - Z
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome