Document Pouch - Magnetic - With Hooks And Magnetic Strips, For A4 Paper Format, HxW 310 X 220mm, Portrait

Order Code: ZT2701138S

£299.99 Inc VAT (20%)


Description

Document pouch, magnetic, with hooks and magnetic strips, for A4 paper format, HxW 310 x 220 mm, portrait, pack of 25. Supplied = assembled. For paper format = A4. Height = 310 mm. Colour = beige, transparent. Width = 220 mm. Description of document pouch = portrait, short side open. Type of mounting = with suspension hooks and magnetic strips. Material = plastic. Product type = document pouches. Scanner compatible. Practical document holders in A4 and A5 size. For manufacturing, storage and transport. Made of robust and tear resistant plastic, beige/transparent. Very versatile and practical, as it can be used for baskets, wire containers and similar items. Pack of 25. Please enquire about special sizes and versions, as well as additional colours.

See full description
Specifications for Document Pouch - Magnetic - With Hooks And Magnetic Strips, For A4 Paper Format, HxW 310 X 220mm, Portrait
  • Material
    Plastic
  • Pack Quantity
    25
  • Product Type
    Document Pouches
  • Colour
    Transparent
    Beige
  • Supplied
    Assembled
  • Width
    220mm
  • For Paper Format
    A4
  • Description of Document Pouch
    Portrait, Short Side Open
  • Height
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome