Document Pouch - Magnetic - With Magnetic Strips, For A5 Paper Format, HxW 260 X 155mm, Portrait

Order Code: ZT2701022S

£239.99 Inc VAT (20%)


Description

Document pouch, magnetic, with magnetic strips, for A5 paper format, HxW 260 x 155 mm, portrait, pack of 25. Supplied = assembled. For paper format = A5. Height = 260 mm. Colour = beige, transparent. Width = 155 mm. Description of document pouch = portrait, short side open. Type of mounting = with magnetic strips. Material = plastic. Product type = document pouches. Scanner compatible. Practical document holders in A4 and A5 size. For manufacturing, storage and transport. Made of robust and tear resistant plastic, beige/transparent. Reliable adhesion on all smooth and magnetic surfaces. For bins, containers and shelves. Pack of 25. Please enquire about special sizes and versions, as well as additional colours.

See full description
Specifications for Document Pouch - Magnetic - With Magnetic Strips, For A5 Paper Format, HxW 260 X 155mm, Portrait
  • Product Type
    Document Pouches
  • Material
    Plastic
  • Pack Quantity
    25
  • Mounting Type
    Magnetic Strips
  • Colour
    Transparent
    Beige
  • Supplied
    Assembled
  • Description of Document Pouch
    Portrait, Short Side Open
  • For Paper Format
    A5
  • Height
    260mm
  • Width
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome