Enz-all Enzyme Pre-spray 2.72kg 2.72kg

Order Code: ZT2428957S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Chemspec Enz-All (Boosted Enzyme Pre-Spray) is one of the most powerful enzymes in the industry, formulated to deal with the toughest protein, oily or
heavy duty ground in soil.


Can be used as a traffic lane cleaner/pre spray, or a very effective spotter. Particularly effective on ground in commercial applications this is a
versatile addition to the range of any professional carpet cleaning company.


- pH @ use: 11.5 - 12.5

- Coverage: Up to 200 square metres per 42g

- Dilution: 1 scoop to 4L hot water.

- T/M 10 scoops to 4L water

- Appearance: Off-white powder

- Fragrance: Floral

- Packaging: 1 x 2.5kg (case of 4)

See full description
Specifications for Enz-all Enzyme Pre-spray 2.72kg 2.72kg
  • Material
    pH 11.5
  • Product Type
    Carpet Pre-Sprays
  • Size
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome