Flockfix Cartridges 125g 8X125G

Order Code: ZT2425910S

£20.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.390%
5 - 9£19.375%
10 +£18.3510%


Description

Blue Horizons Flockfix Cartridges are designed to assist the filter in removing small suspended particles to ensure sparkling clear water. They can also help remove copper, iron & manganese from pool water.
Blue Horizons Flockfix Cartridges Application Instructions: 1. Maintain pH levels within the ideal range 7.2 - 7.6. Adjust if necessary. 2. Maintain total alkalinity within the ideal range of 80 - 150 mg/l (ppm). Adjust if necessary. 3. Maintain chlorine levels within the ideal range 1 - 3 mg/l (ppm). Adjust if necessary. 4. Backwash the filter and then return to the normal filtration setting prior to use. 5. Ensure the skimmer basket is clean and free of any other chemicals. 6. Add 1 cartridge per 50,000ltrs (11,000 gallons) of pool water per week.
Blue Horizons Flockfix Cartridges General Precautions: - Never mix with any other chemicals including cleaning products and chlorine products, as a dangerous reaction may occur.
Blue Horizons Flockfix CartridgesHandling/Storage: - Important - See risk and safety phrases below. - Handle products in a well-ventilated area, preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.
BLUE HORIZON FLOCKFIX CARTRIDGES CONTAIN ALUMINIUM SULPHATE
Risks: - Irritating to eyes, respiratory systems and skin.
Safety: - Keep locked up and out of reach of children. - In case of contact with eyes, rinse immediately with plenty of water. - After contact with skin, wash immediately with plenty of water. - Wear suitable gloves and eye/face protection.

See full description
Specifications for Flockfix Cartridges 125g 8X125G
  • Product Type
    Pool & Spa Water Clarifiers
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome